Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK TOOLHOLDER SVJBL 2020K 16
SANDVIK TOOLHOLDER SVJBL 2020K 16
Handle tool
References
sandvik coromant:
SVJBL 2020K 16
rubix:
201022
manufacturer :
5751638
Technical specifications
Type of assembly
VBMT
Angle
93
°
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TOOLHOLDER SVJBL 2020K 16
CoroTurn® 107 boring bar with handle.
Technical specifications
Attributes
Type of assembly
VBMT
Angle
93
°
Width
25
mm
Height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.00
excl. VAT
/
Each
£
177.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK CP-25BL-2020-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233883
DCBNL3225P16-SVIK COROTURN RIGID C
PCLNR5050T25-SVIK T-MAX P TOOLHOLD
SANDVIK QS-TR-D13JCR16HP SOLID BORINGBAR ADAP 6766788
SANDVIK PDJNR 2525M 11 P SHANK TOOL FOR TURNING 5739573
SANDVIK DCKNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730604
SANDVIK C2T-RSA20-LX45J020DB SOLID BORINGBAR ADAP 8509299
SANDVIK PCBNR 3232P 16 P SHANK TOOL FOR TURNING 5737399
SANDVIK C5-PDUNL-35100-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188691
SANDVIK SRGCL204D TURNING TOOL HOLDER BORING BAR 5751443
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
C6PDJNR4506515-SVIK T-MAX P CUTTIN
SANDVIK C5-DDHNR-35060-15 5728458
SANDVIK C6-PSRNL-35065-15HP 5853295
SDACR1616K11S-SVIK SWISS TOOL