Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PDJNR 2525M 11 P SHANK TOOL FOR TURNING 5739573
SANDVIK PDJNR 2525M 11 P SHANK TOOL FOR TURNING 5739573
Tool holder Sandvik Coromant
References
sandvik coromant:
PDJNR 2525M 11
rubix:
200524
manufacturer :
5739573
Product details
Technical specifications
Product details : SANDVIK PDJNR 2525M 11 P SHANK TOOL FOR TURNING 5739573
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.20
excl. VAT
/
Each
£
111.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CSRNR3225P124-SVIK CERAMIC RIGID C
CRDCN3225P09A-SVIK T-MAX TOOLHOLDE
SANDVIK C6-PSSNL-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729883
SANDVIK SDPCN062 TURNING TOOL HOLDER BORING BAR 5749559
C6PSKNL4506519-SVIK COROMANT CAPTO
L17054025M16-SVIK T-MAX TOOLHOLDER
SANDVIK C6-PSSNL-45052-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5729884
SANDVIK PRDCN 2020K 10 P SHANK TOOL FOR TURNING 5738927
DVPNL2525M16-SVIK T-MAX P TURNING
SANDVIK DTFNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732085
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
CRDNN3225P12ID-SVIK CERAMIC TOOLHO
SANDVIK PVJNR 2020K 16HP 6188483
SANDVIK C10-PSRNR-58110-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 6067808
SVIK T-MAX P TOOLHOLDER