References
Sandvik Coromant:QS-PCLNR 2020-12C
Rubix:289A1347
Manufacturer :7571949
EAN:7323223751294

Product details : SANDVIK QS-PCLNR 2020-12C 7571949
T-Max® P, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | lever clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 95 ° |
| Clamping | 5 mm |
| Shank Size | 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 308.34 excl. VAT
/ Each
£ 370.01 incl. VAT
- Usually arrives within 14 working days
