References
Parker:50H-20
Rubix:152A7294
Product details : PARKER FLANGE HALF 61 SER 50H-20
Parker's Flange Halves are a four bolt, split flange system with numerous end configurations available to meet your specific needs. The majority of our flanges are manufactured from forged steel with a limited amount machined from bar stock. The forged construction provides higher strength and durability to provide long lasting performance in the application. Parker flanges and flange kits are designed to meet or exceed SAE J518 and ISO 6162.
Markets:
• Transportation
• RV & Bus
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Railroad
• Utility Equipment
• Personal Lift Equipment
• Machine Tool
• Oil Field Service
• Waste & Refuse
• Material Handling
• Marine
• Paving & Road Maintenance
• Ground Support Equipment
• Industrial
• Mining
• Automotive
Features/Benefits:
• Forged steel construction for durability and longer life
• Numerous end configurations available
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Markets:
• Transportation
• RV & Bus
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Railroad
• Utility Equipment
• Personal Lift Equipment
• Machine Tool
• Oil Field Service
• Waste & Refuse
• Material Handling
• Marine
• Paving & Road Maintenance
• Ground Support Equipment
• Industrial
• Mining
• Automotive
Features/Benefits:
• Forged steel construction for durability and longer life
• Numerous end configurations available
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Din Flange Size: n/a
Division: Hose Products Division
Flange Size: 1-1/4
Flange Size (inch): 1-1/4
Maximum Working Pressure (psi): 5,000
Product Style: Code 61 Flange Half 5000 Psi
Division: Hose Products Division
Flange Size: 1-1/4
Flange Size (inch): 1-1/4
Maximum Working Pressure (psi): 5,000
Product Style: Code 61 Flange Half 5000 Psi
Technical specifications
Attributes
| Material | steel |
|---|---|
| Nominal pressure | 5,000 psi |
| Standard | sae j518, iso 6162 |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- Usually arrives within 14 working days

