References
SMC:SYA7220-N11T
Rubix:228A3898
Manufacturer :SYA7220-N11T

Documents
Product details : SMC SYA7220-N11T 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45.?One-touch fittings are available on body ported types.
Strengths
•Air operated 5 port valve
Body ported or base mounted
Body ported style available w/one-touch fittings
Body ported or base mounted
Body ported style available w/one-touch fittings
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Type | air operated valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 98.06 excl. VAT
/ Each
£ 117.67 incl. VAT
- Delivery usually within ( 27 ) days