PARKER GAUGE PRESSURE 0-4BAR BACK 40MM P3D-KAB1ALN
Hannifin Pressure gauge 1/8
See technical informationSee documentsReferences
Parker:P3D-KAB1ALN
Rubix:202A3148
Manufacturer :P3D-KAB1ALN


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
Documents
Product details : PARKER GAUGE PRESSURE 0-4BAR BACK 40MM P3D-KAB1ALN
Air treatment
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Usually arrives within 14 working days