References
Aventics:R412004417
Rubix:180A2943
Manufacturer :R412004417


Technical specifications
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | with rear connection |
Product details : AVENTICS PRESSURE GAUGE R412004417
Pressure gauge. PG1-SAS series. Rear connection.
Pressure gauge
Strengths
Suitable for ATEX.
Technical specifications
Attributes
| Max. service pressure | 8 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | with rear connection |
| Material | acrylonitrile-butadiene-styrene, brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ Each
£ 31.49 incl. VAT
- Delivery usually within ( 5 ) days