References
SMC:GC3-2AS
Rubix:129A6430
Manufacturer :GC3-2AS

Documents
Product details : SMC GC3-2AS PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Max. service pressure | 2 bar |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Precision | ±3 %fs |
Show UNSPSC/ECL@SS
£ 11.17 excl. VAT
/ Each
£ 13.40 incl. VAT
- Delivery usually within ( 4 ) days