References
SMC:G27-10-R1
Rubix:128A5760
Manufacturer :G27-10-R1
EAN:3618036105469

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/16 '' |
| Type | analog pressure gauge (general purpose), rear connection (rear thread) |
Documents
Product details : SMC G27-10-R1 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge
•Type: back thread side
•Pressure range: 0 to 1.0 MPa (0 to 150PSI)
•Indication precision: ±5% F.S. (full span)
Pressure Gauge: G27 (ø26 Outside Diameter, Back Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: R1 (1/16)
Option: None
•Type: back thread side
•Pressure range: 0 to 1.0 MPa (0 to 150PSI)
•Indication precision: ±5% F.S. (full span)
Pressure Gauge: G27 (ø26 Outside Diameter, Back Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: R1 (1/16)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x26x26 mm |
|---|---|
| Logistic Weight | 18 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/16 '' |
| Type | analog pressure gauge (general purpose), rear connection (rear thread) |
| Material | housing: die-cast zinc (black graphite coating); bourdon tube: brass; transparent cover: polycarbonate |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
- Delivery usually within ( 4 ) days