References
WIKA:9020586
Rubix:243A2139
Manufacturer :9020586

Technical specifications
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge (safety version, model 233.30, liquid-filled case) |
Product details : WIKA 9020586 PRESSURE GUAGE 25 BAR G1/4B LOWER MOUNT
Pressure measuring instrument with Bourdon tube type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Pressure measuring instrument with Bourdon tube type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge (safety version, model 233.30, liquid-filled case) |
| Material | stainless steel (case: 1.4301 / 1.4571; measuring element: 1.4404 (316l); movement stainless steel) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 110.38 excl. VAT
/ Each
£ 132.46 incl. VAT
- Usually arrives within 14 working days