References
Parker:P6G-ERB2040
Rubix:153A6200
Manufacturer :P6G-ERB2040


Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | pressure gauge |
Documents
Product details : PARKER 0 - 4 BAR 1/4 GAUGE P6G-ERB2040
Analog pressure gauge Parker P6G-ERB2040 for installation in a system. Range 0–4 bar, connection 1/4" (G1/4) and dial diameter 50 mm.
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Usually arrives within 14 working days