References
WIKA:9013709
Rubix:234A2885
Manufacturer :9013709

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/4 b '' |
| Type | wika 9013709 pressure gauge |
Product details : WIKA 9013709 PRESSURE GAUGE
WIKA analog pressure gauge series 111.10 for pressures 0...4 bar with lower connection G 1/4 B. Accuracy class 2.5 (EN 837-1).
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/4 b '' |
| Type | wika 9013709 pressure gauge |
| Material | copper alloy |
| Min. service pressure | 0 bar |
| Precision | classe 2,5 (en 837-1) |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Usually arrives within 14 working days