References
WIKA:9052380
Rubix:161A7445
Manufacturer :9052380

Technical specifications
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 160MM 25BAR GAUGE 9052380
WIKA stainless steel pressure gauge 312.20.160 G1/2 OA 0-25 BAR
Technical specifications
Attributes
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 435.10 excl. VAT
/ Each
£ 522.12 incl. VAT
- Usually arrives within 14 working days