References
SMC:G43-10-02-X3
Rubix:393A8377
Manufacturer :G43-10-02-X3
EAN:3618036104844

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC G43-10-02-X3 PRESSURE GAUGE
SMC offers a variety of pressure gauges?including general purpose,?oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch.? Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge.? Panel mounting is possible.
G43, Pressure Gauge for General Purpose (O.D. 43)
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % e.m. (pleine échelle) |
Show UNSPSC/ECL@SS
£ 68.15 excl. VAT
/ Each
£ 81.78 incl. VAT
- Usually arrives within 14 working days