References
SMC:G46-00-00-3
Rubix:212A2853
Manufacturer :G46-00-00-3

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-00-00-3 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1. 5MPa, depending on the selected gauge. Panel mounting is possible.
Strengths
•General purpose gauge w/limit indicator
Back or vertical side thread
Indication precision: 3% F. S
Back or vertical side thread
Indication precision: 3% F. S
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | polycarbonate |
| Min. service pressure | 0 bar |
| Precision | ±3 % f.s. (vom endwert) |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Delivery usually within ( 8 ) days