PARKER P2M1V4ES2CV MODUFLEX V SERIES SOLENOID VALVE SIZE 1

Hannifin Solenoid Valve

See technical informationSee documents

References

Parker:P2M1V4ES2CV
Rubix:219A8851
Manufacturer :P2M1V4ES2CV
brand logo

Technical specifications

Type4/2 solenoid spring valve
Number of Ports4

Documents

Product details : PARKER P2M1V4ES2CV MODUFLEX V SERIES SOLENOID VALVE SIZE 1


In a V series Moduflex valve island, electrical controls are all received by the head module and transmitted to the concerned valve modules through the modular integrated circuit. The head module may either be a cable multi-connector or a Fieldbus communication module : the next pages show multi-connector cable and a complete choice of bus protocoles.

Technical specifications


Attributes
Type4/2 solenoid spring valve
Number of Ports4
£ 108.57 excl. VAT
/ Each
£ 130.28 incl. VAT
  • Usually arrives within 14 working days