FESTO 163786 SOLENOID VALVE CPE18-M3H-5L-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5L-1/4
Rubix:133A8244
Manufacturer :163786
EAN:4052568135423

Technical specifications
| Type | electrical distributor cpe18-m3h-5 l-1/4 163786 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163786 SOLENOID VALVE CPE18-M3H-5L-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x20x90 mm |
|---|---|
| Logistic Weight | 246,22 g |
| Type | electrical distributor cpe18-m3h-5 l-1/4 163786 |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 139.47 excl. VAT
/ Each
£ 167.36 incl. VAT
- Delivery usually within ( 8 ) days