FESTO 1163042 THREE-POINT GRIPPER

Gripper

See technical informationSee documents
References
Festo:HGDD-40-A-G2
Rubix:391A2343
Manufacturer :1163042
EAN:4052568227890
brand logo
Technical specifications
Typegripper
Documents

Product details : FESTO 1163042 THREE-POINT GRIPPER


The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions. The sturdy and precise kinematics provide maximum torque resistance and a long service life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws.

Strengths

Can be used as a double-acting and single-acting gripper
Compression spring for supplementing or retaining the gripping forces

Applications

External and Internal Gripping

Technical specifications


Attributes
Typegripper
Show UNSPSC/ECL@SS
£ 1,211.64 excl. VAT
/ Each
£ 1,453.97 incl. VAT
  • Delivery usually within ( 2 ) days