References
Festo:SUA-40
Rubix:117A8473
Manufacturer :157323
EAN:4052568011574

Documents
Product details : FESTO 157323 SWIVEL FLANGE SUA-40
Swivel flange SUA-40 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=199 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x60x38 mm |
|---|---|
| Logistic Weight | 192,1 g |
| Type | swivel flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 89.29 excl. VAT
/ Each
£ 107.15 incl. VAT
- Delivery usually within ( 8 ) days