References
Festo:SNC-50
Rubix:80321365
Manufacturer :174385
EAN:4052568004828

Documents
Product details : FESTO 174385 SWIVEL FLANGE SNC-50
Swivel flange SNG-50 for cylinder DNG, DNGU, matching bearing block LSNG, LSNSG. Size=50, Based on standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance class KBK=2, Ambient temperature=-40 - 150 °C, Product weight=445 g
Technical specifications
Attributes
| Type | swivel flange |
|---|---|
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 27.97 excl. VAT
/ Each
£ 33.56 incl. VAT
- Delivery usually within ( 2 ) days