References
Festo:HAPG-SD2-23
Rubix:391A2264
Manufacturer :537173
EAN:4052568172381

Documents
Product details : FESTO 537173 ADAPTER KIT
Adapter kit HAPG-SD2-23 For combining HGPT-35 T-slot grippers with DRQD-20/25-...-FW-... semi-rotary drives Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight=76 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 153,26 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 140.85 excl. VAT
/ Each
£ 169.02 incl. VAT
- Delivery usually within ( 16 ) days