References
Festo:SNCL-40
Rubix:118A2883
Manufacturer :174405
EAN:4052568037581

Documents
Product details : FESTO 174405 SWIVEL FLANGE SNCL-40
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x45x60 mm |
|---|---|
| Logistic Weight | 90,4 g |
| Type | swivel flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
- In stock: Next day delivery