References
Festo:DARD-L1-32-S
Rubix:116A9332
Manufacturer :8001412
EAN:4052568256258

Documents
Product details : FESTO 8001412 MOMENT COMPENSATOR DARD-L1-32-S
moment compensator DARD-L1-32-S Size=25/32, Radial deviation +/-=2 mm, Corrosion resistance classification CRC=1, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=1100 N
Technical specifications
Attributes
| Type | moment compensator |
|---|---|
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 99.39 excl. VAT
/ Each
£ 119.27 incl. VAT
- Delivery usually within ( 2 ) days