RUST-OLEUM 2111 SPARKLING ALUMINIUM AEROSOL 500ML


Hard Hat® TopCoat Metallic

References
rust-oleum:2111
rubix:313833
ean:8715743006272
brand logo
brand logo
Technical specifications
Capacity500 ml
ColourOther
See all Specifications

Product details : RUST-OLEUM 2111 SPARKLING ALUMINIUM AEROSOL 500ML


Hard Hat® Aerosol Topcoats 2100 are based on a fast drying short oil soya alkyd. The products are based on lead- and chromate free pigments.

Strengths

Gloss or sparkling metallic appearance.
To restore the metallic look of many different objects.
For use on bare metal, galvanised, zinc primers or anti-rust primers.

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x65x240 mm
Logistic Weight519 g
Capacity500 ml
ColourOther
Max.Operation temperature100 °C
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
  • Sold out