SPARTEX 860177 PAINT AEROSOLS COLOUR BROWN RAL 8001 400ML


Paint aerosol

References
spartex:860177
rubix:217A3682
ean:3660338151217
PAINT AEROSOLS Colour Brown RAL 8001
brand logo
brand logo
brand logo
Technical specifications
Capacity400 ml
ColourBrown
FinishingOther
See all Specifications

Product details : SPARTEX 860177 PAINT AEROSOLS COLOUR BROWN RAL 8001 400ML


High quality acrylic professional paint. .
For the treatment of treated and untreated materials of wood, metal, aluminium, glass, stone, cement, ceramics and various synthetic materials. .
.
Fast Drying .
Excellent covering and filling power .
Long lasting tint and gloss .
Shock and scratch Resistant .
Resistant to external conditions .
Anti-corrosion .
Unalterable and UV resistant .
Excellent grip .
.
For the ref. 860183 high temperature-operating temperature up to 690° .
.
Contents: 400 ml

Strengths

24 colors available
brand logo
brand logo

Technical specifications


Attributes
Capacity400 ml
ColourBrown
FinishingOther
RAL code8001
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
  • Usually arrives within 14 working days