References
Orn:2100-15 HARRIER BLK 38T
Rubix:2526395
EAN:5055748754376
Product details : ORN 2100N HARRIER STRETCH TROUSER BLACK 38T
A formal trouser with unique sewn centre crease. The style has two jetted rear pockets with button fastening, two side pockets and a coin pocketTriple stitching on all main seams. Non restrictive front crease – causes no wearer discomfort. Shell fabric pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. 65% polyester 35% cotton twill 310gsm (9oz)
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 38 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- Usually arrives within 14 working days

