Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28.5R
Trousers Orlando navy
References
mascot:
00773-430-01-82C44
rubix:
384A9394
ean:
5708628330053
Technical specifications
Colour
navy
Size
82c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
720
g
Colour
navy
Size
82c44
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17279 ADVANCED TROUSERS BLACK 52.5R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 50T
MASCOT 17279 ADVANCED TROUSERS BLACK 32.5S
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 50R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 36.5T
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 33.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 31.5T
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 27
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28.5S
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 38R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 28.5S
HELLYHAN 77564_990-D84 MAGNI EVO CARGO PANT BLACK W32
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 46.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 27R
ORN 2500 CONDOR COMBAT TROUSER BLACK 46R