ORN 2100N HARRIER STRETCH TROUSER BLACK 40S


HARRIER TROUSERS BLACK

References
orn:2100-15 HARRIER BLK 40S
rubix:2526370
ean:5055748754383
brand logo
brand logo

Product details : ORN 2100N HARRIER STRETCH TROUSER BLACK 40S


A formal trouser with unique sewn centre crease. The style has two jetted rear pockets with button fastening, two side pockets and a coin pocketTriple stitching on all main seams. Non restrictive front crease – causes no wearer discomfort. Shell fabric pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. 65% polyester 35% cotton twill 310gsm (9oz)

Technical specifications


Attributes
No attributes to display for this product
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days