MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 35.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:16279-230-1809-90C51
Rubix:385A0043
EAN:5711074452828

Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 35.5T
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 90/51 |
| Main material | cotton/polyester |
| Secondary colour | black |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
- Usually arrives within 14 working days
Size
90/51
