SPARTEX SZ703530ZYXX HAZARDOUS CUPBOARD 700.350.300 YELLOW
Hazardous cupboard
See technical informationReferences
Spartex:UK-SZ703530ZYXX
Rubix:224A8663
Manufacturer :SZ703530ZYXX

Product details : SPARTEX SZ703530ZYXX HAZARDOUS CUPBOARD 700.350.300 YELLOW
Hazardous cupboards help employers and employees comply with the control of hazardous substances in the workplace. These steel cupboards and cabinets enable the safe and separate storage for hazardous substances as demanded by the CoSHH regulations. Available in various sizes including floor cupboards, floor chests and mobile cabinets.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 350 mm |
| Depth | 300 mm |
Show UNSPSC/ECL@SS
£ 242.93 excl. VAT
/ Each
£ 291.52 incl. VAT
- Delivery usually within ( 6 ) days
