ARMOR SECURITY CUPBOARD TSC3 1205 X 580 X 1555MM
tool and equipment storage
See technical informationSee documentsReferences
Armorgard:TSC3
Rubix:80214090




Documents
Product details : ARMOR SECURITY CUPBOARD TSC3 1205 X 580 X 1555MM
ultra-tough cabinet | keeps your equipment organised and accessible | ideal for use in both workshops and vehicles
ARMOR SECURITY CUPBOARD TSC3 1205 X 580 X 1555MM
The ultra-tough cabinet that keeps your equipment organised and accessible.
The ultra-tough cabinet that keeps your equipment organised and accessible.
Technical specifications
Attributes
| Height | 1570 mm |
|---|---|
| Width | 1205 mm |
| Depth | 585 mm |
Show UNSPSC/ECL@SS
£ 1,996.36 excl. VAT
/ Each
£ 2,395.63 incl. VAT
- Usually arrives within 14 working days
