GPC HSSC121245 HAZARDOUS SEC CUPBOARD 1200X12000X450


Hazardous Sec Cupboard 1200 X 1200 X 450

References
gpc industries:HSSC121245
rubix:240A6000
brand logo
brand logo

Product details : GPC HSSC121245 HAZARDOUS SEC CUPBOARD 1200X12000X450


It is vital that employers & employees comply with the control of hazardous substances in all working environments. This range of cupboards and cabinets enables the seperate storage of hazardous substances as demanded by the CoSHH regulations. They are constructed from welded 1.5mm steel for strength combined with a superior anti-pick locking mechanism, to ensure security
Welded all steel structure for extra strength
Seven laever safe lock for high security
New regulation labels enclosed to be fitted by customer to suit regulations
Full length heavy duty hinges with concealed fixings to prevent forced entry
Adjustable spill-retaining galvanised shelves for superior spill management
Powder coated with Germ Guard Active Technology anti-bacterial paint
Integral liquid-tight sump encourages the correct handling of spills through the use of absorbents
Reaction to Fire Classification EN 13501-1

Technical specifications


Attributes
No attributes to display for this product
£ 2,122.00 excl. VAT
/ Each
£ 2,546.40 incl. VAT
  • Usually arrives within 14 working days