FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR100C
tool and equipment storage
See technical informationSee documentsReferences
Armorgard:FR100-C
Rubix:2595169



Documents
Product details : FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR100C
flat-packed, modular, quick-assembly unit | 5-lever deadlocks and jemmy-proof joins | Optional extras: complete with 4 additional accessories
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR100C
Forma-Stor - our flat pack container. A quick-assembly, modular solution for secure on-site storage.
Forma-Stor - our flat pack container. A quick-assembly, modular solution for secure on-site storage.
Technical specifications
Attributes
| Height | 2195 mm |
|---|---|
| Width | 1000 mm |
| Depth | 2075 mm |
Show UNSPSC/ECL@SS
£ 4,445.45 excl. VAT
/ Each
£ 5,334.54 incl. VAT
- Usually arrives within 14 working days
