GPC EFC08Z HAZARDOUS CABINET


Hazardous Substance Cabinet

References
gpc industries:EFC08Z
rubix:210A9299
brand logo
brand logo
Technical specifications
Height1800 mm
Width900 mm
Depth460 mm
See all Specifications

Product details : GPC EFC08Z HAZARDOUS CABINET


Manufactured from 0.7mm mesh body & 0.9mm mesh doors
These units enable separate storage of hazardous substances
No snag handles with 2 point locking mechanism
Adjustable spill retaining shelves for superior spill management
Integral liquid tight sump encourages the correct handling of spills
Wall cupboards are pre-drilled for mounting (fixings not included)
Floor chests have an integrated welded sump, angled lid to discourage article placement & a hasp & staple lock - padlock not supplied
Stands raise cupboards by 543mm with an adjustable foot for uneven surfaces
Reaction to Fire Classification EN 13501-1

Technical specifications


Attributes
Height1800 mm
Width900 mm
Depth460 mm
ColourYellow
Show UNSPSC/ECL@SS
£ 624.48 excl. VAT
/ Each
£ 749.38 incl. VAT
  • Usually arrives within 14 working days