HA551HYDYD00S11 770X450X450MM CUPBOARD F/W SUMP (S11)


1-Shelf Hazardous-Substance Storage Cabinet

References
link 51:HA551HYDYD00S11
rubix:2524512
brand logo
brand logo
Technical specifications
Height770 mm
Width450 mm
Depth450 mm
See all Specifications

Product details : HA551HYDYD00S11 770X450X450MM CUPBOARD F/W SUMP (S11)


Designed to provide safe and secure storage of hazardous substances, this storage cabinet is sturdily constructed with a corrosion-resistant paint finish and a sump below to capture any leaks and spills.
 

Strengths

• Storage cupboard for hazardous substances such as chemicals, paints and acids
• To suit COSHH (control of substances hazardous to health) guidelines
• Steel construction with yellow powder-coated finish for durability and antimicrobial protection for hygiene
• Independently assessed to conform to HSG51 and SR24
• Supplied with appropriate safety labelling to BS 5378
• Fully welded sump to capture spillages and avoid leaks
• Reinforced doors for security
• Flush-fitting handle with camlock for easy operation and to eliminate risk of snagging
• Adjustable shelf helps to maximise available storage space
• Dimensions: 450mm (W) x 450mm (D) x 770mm (H)
• Sump capacity: 14L
• Please note, this item is designed for safe storage of acids and does not claim to be acid-proof

Technical specifications


Attributes
Height770 mm
Width450 mm
Depth450 mm
ColourYellow
Capacity156 l
Show UNSPSC/ECL@SS
£ 221.19 excl. VAT
/ Each
£ 265.43 incl. VAT
  • Usually arrives within 14 working days