References
Festo:EAMM-U-60-D40-57A-91-S1
Rubix:391A0326
Manufacturer :1210462
EAN:4052568228705

Documents
Product details : FESTO 1210462 PARALLEL KIT
Parallel kit EAMM-U-60-D40-57A-91-S1 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-60-D40-57A-91-S1 suitable for electric drives. Frame size=60, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1279,16 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 672.36 excl. VAT
/ Each
£ 806.83 incl. VAT
- Delivery usually within ( 6 ) days