SMC VHS20-F02-D PRESSURE RELIEF 3 PORT VALVE


Pressure Relief Valve

References
smc:VHS20-F02-D
rubix:242A6987
manufacturer :02102248
brand logo
brand logo
Technical specifications
Type3 Port Valve
Type of couplingG
See all Specifications

Product details : SMC VHS20-F02-D PRESSURE RELIEF 3 PORT VALVE


Applicable series: AC-D.
•Modular design with body style consistent with FRL units
•Flow rate up to 14098 l/min
•Energy saving: zero air bleeding while switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 20 (AC20-D)
Thread Type: F (G)
Port Size: 02 (1/4)
Mounting: None
Silencer: None
Handle Colour: Red
Handle Material: Resin
Flow Direction: Flow direction
Unit: Unit of Product Label
Made to Order: None

Technical specifications


Attributes
Type3 Port Valve
Type of couplingG
Connecting diameter (inch)G 1/4 ''
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
  • Delivery usually within ( 4 ) days