SMC VHS40-F04-D PADLOCKABLE 3/2-WAY ISOLATING VALVE - VHS-D
Padlockable 3/2-way isolating valve - VHS-D
See technical informationSee documentsReferences
SMC:VHS40-F04-D
Rubix:265A1811
Manufacturer :VHS40-F04-D

Technical specifications
| Type | 3/2-way valve |
|---|---|
| Volume flow rate | 6746 l/min |
| Type of coupling | bsp |
Documents
Product details : SMC VHS40-F04-D PADLOCKABLE 3/2-WAY ISOLATING VALVE - VHS-D
Reduces pressurization and purging times - Up to a maximum flow rate of 14098 l/min for 1" sizeSave energy - No air purging on pressurizationPrevent accidents caused by inadvertent pressurization - With locking holes for padlocking.
Strengths
- Modular design with uniform body shape for perfect integration into an L.R.F.
- Flow rate up to 14098 l/min
- Energy-saving: no air purging when pressurized
- Safety measure: prevention of accidents caused by inadvertent pressurization (OSHA-compliant)
- With optional integrated exhaust silencer.
- Flow rate up to 14098 l/min
- Energy-saving: no air purging when pressurized
- Safety measure: prevention of accidents caused by inadvertent pressurization (OSHA-compliant)
- With optional integrated exhaust silencer.
Applications
All industries.
Technical specifications
Attributes
| Type | 3/2-way valve |
|---|---|
| Volume flow rate | 6746 l/min |
| Type of coupling | bsp |
| Connecting diameter (inch) | g 1/2 '' |
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
- In stock: Next day delivery