FESTO 578955 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-SO-A&
Quick Exhaust Valve
See technical informationSee documentsReferences
Festo:MS6-SV-1/2-E-10V24-SO-AD1-MP1
Rubix:221A3296
Manufacturer :578955

Technical specifications
| Type | quick exhaust valve |
|---|---|
| Volume flow rate | 5700 l/min |
| Type of coupling | g |
Documents
Product details : FESTO 578955 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-SO-A&
With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application-specific solutions with very high quality requirements. Available as individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with low space requirements.
Strengths
•Maximum machine availability thanks to controlled processes
Reliable compressed air preparation and supply for systems
Integrated or stand-alone
Reliable compressed air preparation and supply for systems
Integrated or stand-alone
Technical specifications
Attributes
| Type | quick exhaust valve |
|---|---|
| Volume flow rate | 5700 l/min |
| Type of coupling | g |
| Connecting diameter (inch) | g 1/4;g 1/8 '' |
Show UNSPSC/ECL@SS
£ 1,385.36 excl. VAT
/ Each
£ 1,662.43 incl. VAT
- Usually arrives within 14 working days