References
Festo:HE-G3/4-LO
Rubix:181A5447
Manufacturer :197135
EAN:4052568160227

Technical specifications
| Type | shut-off valve |
|---|---|
| Volume flow rate | 8000 l/min |
| Type of coupling | g3/4, g1 |
Documents
Product details : FESTO 197135 SHUT-OFF VALVE HE-G3/4-LO
Shut-off valve HE-G3/4-LO Design structure=Piston slide, Type of actuation=manual, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x60x120 mm |
|---|---|
| Logistic Weight | 1115 g |
| Type | shut-off valve |
| Volume flow rate | 8000 l/min |
| Type of coupling | g3/4, g1 |
Show UNSPSC/ECL@SS
£ 172.07 excl. VAT
/ Each
£ 206.48 incl. VAT
- Delivery usually within ( 6 ) days