FESTO 542598 ON/OFF VALVE MS4-EE-1/4-10V24-S


Shut off valve

References
festo:542598
rubix:121A1873
ean:4052568180676
MS4-EE-1/4-10V24-S On-off valve
brand logo
Technical specifications
Typeshut-off valve
Volume flow rate2000 l/min
Type of couplingg
See all Specifications

Product details : FESTO 542598 ON/OFF VALVE MS4-EE-1/4-10V24-S


On-off valve MS4-EE-1/4-10V24-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-Air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring

Technical specifications


Attributes
Typeshut-off valve
Volume flow rate2000 l/min
Type of couplingg
Connecting diameter (inch)g 1/4 ''
Min. tension24 V
Max. tension24 V
Show UNSPSC/ECL@SS
£ 123.67 excl. VAT
/ Each
£ 148.40 incl. VAT
  • Available