MECALINE 886589 FINGER VALVE 3-WAYS 8MM

MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE

See technical informationSee documents

References

Mecaline:886589
Rubix:226A3347
EAN:3660338400063
brand logo

Documents

Product details : MECALINE 886589 FINGER VALVE 3-WAYS 8MM


Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.

Technical specifications


Attributes
Connecting diameter (inch)8 mm ''
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • In stock: Next day delivery