PORTWEST S549 ULTRASONIC HEATED TUNNEL BODYWARMER BLACK L

Heated Tunnel Body warmer

See technical informationSee documents
References
Portwest:S549BKRL
Rubix:243A5253
EAN:5036108357963
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications
Documents

Product details : PORTWEST S549 ULTRASONIC HEATED TUNNEL BODYWARMER BLACK L


The Ultrasonic Heated Tunnel Gilet offers the best in insulation solutions. Carbon fibre heated panels are embedded into this padded body warmer to bring extra warmth and comfort to the wearer. The use of innovative heat sealed baffle fabric increases its water resistance. The S549 also has three heat settings controlled by a button at the chest and includes a rechargeable battery that offers 3-10 hours of heat.

Strengths

•Premium water resistant fabric
Heat sealed seams for increased water and wind resistance
InsulatexPro lining offers superior warmth without adding unnecessary weight
Battery powered carbon fibre heated panels bring extra warmth to the wearer
Easy to load and durable battery pack
Elasticated armholes
Draw-cord adjustable hem
Chin guard with internal storm flap provides extra comfort
Battery life of up to 10 hours
Micro USB charging cable included
Front zip opening for easy access
Zipped pockets
Easy grip pullers attached to all zips
3 pockets for ample storage

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Secondary colourno secondary color
Grammage65 g/m²
Materialpolyester 300t microfiber
Show UNSPSC/ECL@SS
£ 77.30 excl. VAT
/ Each
£ 92.76 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)