References
SMC:ZPX125HN-B01-B10
Rubix:394A1098
EAN:3618036446371

Documents
Product details : SMC ZPX125HN-B01-B10 VACUUM PAD
For the adsorption of general workpieces
ZPX(40~125)H, Vacuum Pad, Lateral Entry, Heavy Duty
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Lateral Vacuum Inlet.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x128x71 mm |
|---|---|
| Logistic Weight | 600 g |
| Material | nbr |
| Diameter | 125 mm |
| Shape | round |
| Type | heavy duty vacuum pad |
Show UNSPSC/ECL@SS
£ 32.63 excl. VAT
/ Each
£ 39.16 incl. VAT
- Usually arrives within 14 working days