Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR16CN-06-B5 VACUUM PAD
SMC ZPR16CN-06-B5 VACUUM PAD
Vacuum Pad
References
smc:
ZPR16CN-06-B5
rubix:
2610903
Technical specifications
Material
NBR
Diameter
6
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR16CN-06-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 16
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
47
x
31
mm
Logistic Weight
23
g
Material
NBR
Diameter
6
mm
Shape
Round
Type
Flat Pad with Rib
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
PIAB 0122966
SMC ZPT2004UNK25-B5-A8 VACUUM PAD
PIAB 0204978
SMC ZPR20BN-04-A8 VACUUM PAD
SMC ZPX125HN-B01-B12 VACUUM PAD
AVENTICS 1820415055
SMC ZP3-035UGS VACUUM PAD
PIAB SUCTION CUP 9914237
AVENTICS 1820415158
SMC ZP80HN VACUUM PAD
SMC ZP3-T13UMHSK6-B5 VACUUM PAD
SMC ZP3P-T50JT2SF-WM-AG02 BELLOWS TYPE VACUUM PAD
SMC ZPT10DS-A5 VERTICAL ENTRY VACUUM PAD
SMC ZPT13BSJ10-B5-A10 VACUUM PAD
SMC ZP2-02AUN VACUUM PAD