SMC ZP2-T46ZJS-A30 45 BELLOWS PAD


Vacuum Pad Buffer

References
smc:ZP2-T46ZJS-A30
rubix:2610826
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter46 mm
Shapebellow
See all Specifications

Product details : SMC ZP2-T46ZJS-A30 45 BELLOWS PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.

Pad Material: S [Silicone Rubber, White (A40 Not Applicable for 40, 46
A50 Not Applicable for B15, B20, B30)]:
Mounting Thread Size: A30 (Short Thread, M30 x 1.5)
Pad Diameter: 46 (ø46)
Vacuum Inlet: Short Thread

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight81 g
Materialsilicone rubber
Diameter46 mm
Shapebellow
Typevacuum pad
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 32.69 excl. VAT
/ Each
£ 39.23 incl. VAT
  • Delivery usually within ( 4 ) days