SMC ZPT25US-B6 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT25US-B6
rubix:2611076
brand logo
brand logo
Technical specifications
MaterialSilicon (SI)
TypeFlat
See all Specifications

Product details : SMC ZPT25US-B6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø25
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Vacuum Entry: B6 (Female Thread M6X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x23 mm
Logistic Weight8 g
MaterialSilicon (SI)
TypeFlat
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Delivery usually within ( 4 ) days