References
Facom:DTS.2B
Rubix:237A2949
EAN:3662424101175

Product details : FACOM DTS.2B ADJUSTABLE CREEPER
Heavy-duty mechanics trolley
- Head lifts and adjusts.
-Tool carriers.
- Oil-resistant vinyl cushion, padded high density foam.
- Maximum height: 100 mm
-Max chassis load: 150 kg.
- 6 castors.
Sizes: 101 x 63 cm.
Weight: 10 kg.
- Head lifts and adjusts.
-Tool carriers.
- Oil-resistant vinyl cushion, padded high density foam.
- Maximum height: 100 mm
-Max chassis load: 150 kg.
- 6 castors.
Sizes: 101 x 63 cm.
Weight: 10 kg.
Technical specifications
Attributes
| Logistic Weight | 11686 g |
|---|---|
| Packaged dimensions (D x W x H) | 1065x690x160 mm |
| Package weight | 10995 g |
| Type | inspection creeper |
| Model | dts |
Show UNSPSC/ECL@SS
£ 201.29 excl. VAT
/ Each
£ 241.55 incl. VAT
- In stock: Next day delivery
