References
Facom:CR.D1
Rubix:1237961
EAN:3148516954398

Product details : FACOM BUTTON REMOVER PLIER CR.D1
Panel clip pliers
- The wide nose allows for unhooking of trim without risk of breaking or tearing panels.
- With a pinch guard to avoid injury.
- By its design, allows access to places difficult to access.
- Length: 240 mm
-Presentation: Black head and chrome jaws.
Weight: 190 g.
- The wide nose allows for unhooking of trim without risk of breaking or tearing panels.
- With a pinch guard to avoid injury.
- By its design, allows access to places difficult to access.
- Length: 240 mm
-Presentation: Black head and chrome jaws.
Weight: 190 g.
Applications
To quickly remove staples, clips, door panels, trim anchors, etc., without damage.
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x85x40 mm |
| Package weight | 194 g |
| Type | trim clip plier |
| Model | cr d1 |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Delivery usually within ( 14 ) days
