References
SMC:ZPT16UNJ10-B5-A10
Rubix:394A1088
Manufacturer :00047171

Documents
Product details : SMC ZPT16UNJ10-B5-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x69x18 mm |
|---|---|
| Logistic Weight | 29 g |
| Material | nbr |
| Diameter | 16 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 23.48 excl. VAT
/ Each
£ 28.18 incl. VAT
- Delivery usually within ( 19 ) days